Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  11522BC

 View more versions of this product

Catalog No. 11-522BC

  • / Each
 

Description & Specifications

Specifications

Product Type Specific Gravity Hydrometer
Length (Metric) 160mm
Increments 0.005
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Specific Gravity Range 1.2 to 1.425
Certifications/Compliance 3-point Certification, ASTM E100, ASTM E126
Volume (Metric) 140mL
For Use With (Application) Measure true specific gravity of liquids heavier than Water