Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  2546

 View more versions of this product

Catalog No. 11-520F

  • / Each
 

Description & Specifications

Specifications

Product Type Specific Gravity Hydrometer
For Use With (Application) Measure true specific gravity of liquids heavier than Water
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Specific Gravity Range 1 to 1.6
Volume (Metric) 250mL
Increments 0.005
Certifications/Compliance ASTM E100, ASTM E126
Length (Metric) 290mm
Accessories

Accessories for Catalog Number: 11520F

Item Mfr. No. Item Description Price Per Unit Quantity