Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  11520EC

 View more versions of this product

Catalog No. 11-520EC

  • / Each
 

Description & Specifications

Specifications

Product Type Specific Gravity Hydrometer
Volume (Metric) 250mL
Length (Metric) 305mm
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Certifications/Compliance 3-point Certification, ASTM E100, ASTM E126
Specific Gravity Range 1 to 2
Increments 0.01
For Use With (Application) Measure true specific gravity of liquids heavier than Water