Please login to your online account to display your discounted pricing

Fisher Scientific™ Specific Gravity Hydrometers


Double scales can be read without turning hydrometer

Manufacturer: fisher scientific™  11512A

 View more versions of this product

Catalog No. 11-512A

  • / Each
 

Description & Specifications

Specifications

Product Type Specific Gravity Hydrometer
For Use With (Application) Measure true specific gravity of liquids lighter than Water
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Specific Gravity Range 0.69 to 0.8
Volume (Metric) 140mL
Increments 0.002
Certifications/Compliance ASTM E100, ASTM E126
Length (Metric) 180mm
Accessories

Accessories for Catalog Number: 11512A

Item Mfr. No. Item Description Price Per Unit Quantity