missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Solar Desktop Calculator, 8-Digit

Solar-powered unit can be read in any light

Manufacturer:  Fisherbrand™ 9367918

 View more versions of this product

Catalog No. 12-099-24



Description

Description

Solar-powered unit can be read in any light

  • Performs chain calculations
  • Oversized keys with 8- or 12-digit, 1.9cm (0.75 in.) LCD display, angled to eliminate reflected glare
  • 12-digit unit permits calculating numbers as large as 999,999,999,999 and as small as 0.000000000001 without using scientific power notations or symbols
  • Tough ABS plastic case is ideal for rough lab use
  • Feet protect the unit from spills
  • Dimensions: 16.5 × 11.4 × 0.9cm (6.5L × 4.5W × 0.18 in.H)
  • Weight: 0.113kg (4 oz.)

Specifications

Specifications

6.5 x 0.18 in.
0.18 in.
Built-in solar panel and instruction
16.5 cm
4 oz.
4.5 in.
Digital
Desktop Calculator - 8 digit
0.75 in.
0.9 cm
6.5 in.
Battery, Solar
113.3 g
11.4 cm
Ideal for rough lab use
SDS
Documents