Please login to your online account to display your discounted pricing

Fisherbrand™ Soil-Resistant Chair

The Fisherbrand Soil-Resistant Chair is ideal for work environments demanding materials impervious to oil and dirt.

$723.67 - $723.67

Specifications

Adjustable (Height) 17 to 22 in.
Frame Type Nylon-Reinforced Fiberglass
Seat Material Polyurethane
Color Black
Footrest None
View More Specs
Products
Catalog Number Mfr. No. Adjustable Price Quantity    

14-359-324

 
fisherbrand™
91274PCNB
Standard Lift Each for $723.67
Description & Specifications

Specifications

Adjustable (Height) 17 to 22 in.
Frame Type Nylon-Reinforced Fiberglass
Seat Material Polyurethane
Color Black
Footrest None
Foot Type Casters

Biomechanically engineered, ergonomic chairs meet many stringent state and federal requirements, making compliance easy.

  • High-profile, puncture-resistant polyurethane seat and back
  • Low-form chair has dual-wheel casters suitable for hard floors or carpet; high-form chair features choice of glides or casters and an adjustable 20 in. (50.8cm) chrome footrest
  • Pneumatic mechanism controls seat height
  • Flame-resistant and produced CFC-free
  • Feature roomy 17.375L × 17.5W × 1.5 in.H thick (44.1 × 44.5 × 3.8cm) seat
  • Backrest adjusts horizontally 3 in. (7.6cm) forward and 3 in. (7.6cm) backward; vertically 3 in. (7.6cm) up and 3 in. (7.6cm) down
  • Backrest dimensions: 15W × 10H × 1.375 in. thick (38.1 × 25.4 × 3.5cm)
  • Base diameter: 24 in. (61cm)

Fisher Scientific™ offers more chairs and stools suitable for the laboratory or office which are not shown here. For example, you may order chairs and stools with cast-aluminum or tubular bases. Call your Fisher Scientific™ Customer Service Representative for details and other options available in the Fisher Scientific™ selection of chairs and stools.