Please login to your online account to display your discounted pricing

Fisherbrand™ Mini-Stool, Medium Bench Height, Nylon-Reinforced Fiberglass Base


Choose a Fisherbrand Mini-Stool for a compact seating addition to your classroom laboratory.

Manufacturer: fisherbrand™  SM08G

 View more versions of this product

Catalog No. S98300

  • / Each
 

Description & Specifications

Specifications

Foot Type Casters
Frame Type Nylon-Reinforced Fiberglass
Adjustable (Height) 20.5 to 28 in.
Seating Height Medium Bench Height
Footrest None
Product Type Mini-Stool
Adjustable Standard Lift
Seat Material Vinyl Upholstered Foam
Color Gray
Diameter (English) Seat 14.5 in.
Base Style Five-leg
Diameter (Metric) Seat 36.83cm
For Use With (Application) Great for use at kidney tables
Height (English) Seat 20.5 to 28 in.
Height (English) Base 20.5 to 28 in.
Height (Metric) Seat 52 to 71.1cm
Lift Type Pneumatic
Seating Form High-Form
Seating Type Stool
Upholstery Vinyl

  • Ergonomic vinyl mini-stools are built for special purposes, and feature a 360° all-around adjustment ring that can be operated from any position
  • These medium bench height stools offer several customizable options, including your choice of casters or glides on a nylon-reinforced fiberglass base, and over 65 antimicrobial/antibacterial standard and custom vinyl color configurations
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
.