Please login to your online account to display your discounted pricing

Fisher Scientific™ Slide Warmer with Drying Bars

Holds 50 3 in. slides

Manufacturer: fisher scientific™  FB6616X6

 View all options for this product

Catalog No. 11-474-522

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Height (English) 3.5 in.
Height (Metric) 9cm
Holds 50 slides
Includes Built-in temperature controller, reference dial and knob, replaceable heating element
Length (English) 7.12 in.
Length (Metric) 18cm
Material Aluminum
Temperature Range (English) 212°F
Temperature Range (Metric) 100°C
Voltage 230V
Wattage 150w
Width (English) 15.5 in.

Dry slides across the drying bars, angled on the bars or lying flat without bars. The Slide Drying Bench aids in the preparation of microscope slides at the specimen mounting stage. It complements both the Paraffin Wax Dispenser and the Paraffin Wax Mounting Bath to provide a complete set of paraffin wax sampling equipment for the modern laboratory

  • Capacity: Upto 50 (1 × 3 in.) slides
  • Slides arranged on bench in different orientations
  • Temperature range: From slightly above ambient to 100°C
  • Built-in temperature controller controlling temperature uoto 100°C
  • Reference dial and knob permit close adjustment and regulation of temperature
  • Clear neon light indicates power on, amber light heater on
  • Painted aluminum top reduces glare, provides a high-contrast background for viewing specimen
  • Durable, easy-to-clean aluminum housing, black and white exterior
  • Replaceable heating element

  • The case and top are powder-coated aluminium
  • Unit comes complete with handy carrying handles