Please login to your online account to display your discounted pricing

Fisher Scientific™ Slide Holder Cabinets


Slides can be stored in sturdy steel cabinets with one or two drawers.

Manufacturer: fisher scientific™  1009/EMD

 View more versions of this product

Catalog No. S94845

  • / Each
 

Description & Specifications

Specifications

Width (English) 6.5 in.
Depth (Metric) 130.04mm
Height (Metric) 412.75mm
Height (English) 16.25 in.
Width (Metric) 165.1mm
Device Holds 400
Material Steel
Depth (English) 5.12 in.
Count (Drawers) 1