Please login to your online account to display your discounted pricing

Fisher Scientific™ Slide Holder Cabinets

Slides can be stored in sturdy steel cabinets with one or two drawers.

$133.65 - $133.65

Specifications

Depth (English) 5.12 in.
Depth (Metric) 130.04mm
Height (English) 16.25 in.
Height (Metric) 412.75mm
Material Steel
View More Specs
Products
Catalog Number Mfr. No. Count (Drawers) Width (English) Width (Metric) Device Holds Price Quantity    

S94845

 
fisher scientific™
1009/EMD
1 6.5 in. 165.1mm 400 Each for $133.65
Description & Specifications

Specifications

Depth (English) 5.12 in.
Depth (Metric) 130.04mm
Height (English) 16.25 in.
Height (Metric) 412.75mm
Material Steel

One-Drawer Cabinet

  • Stores 100 slide holders, a total of 400 slides
  • Dimensions: 5.1 × 6.5 × 16.3 in. (13 × 16.5 × 41.3cm)

Two-Drawer Cabinet
  • Stores 200 slide holders, a total of 800 slides
  • Dimensions: 5.1 × 12.5 × 16.3 in. (13 × 31.8 × 41.3cm)

Slide holder available separately (Cat. No. S94844).