Please login to your online account to display your discounted pricing

Fisherbrand™ Sit-Stand Polyuerethane Chair/Stool

Reduces fatigue from standing all day with the Fisherbrand Sit-Stand Polyuerethane Chair/Stool.

$773.00 - $976.17

Specifications

Adjustable (Height) 21 to 31 in.
For Use With (Application) Sit stands are designed to support weight while allowing to be in a standing position
Height (English) Base 25 to 34.5 in.
Height (English) Seat 25 to 34.5 in.
Height (Metric) Seat 63.5 to 87.6cm
View More Specs
Products
Catalog Number Mfr. No. With Backrest Seating Type Price Quantity    

14-359-521

 
fisherbrand™
91830PU
No Stool Each for $773.00

14-359-522

 
fisherbrand™
91830BPU
Yes Chair Each for $976.17
Description & Specifications

Specifications

Adjustable (Height) 21 to 31 in.
For Use With (Application) Sit stands are designed to support weight while allowing to be in a standing position
Height (English) Base 25 to 34.5 in.
Height (English) Seat 25 to 34.5 in.
Height (Metric) Seat 63.5 to 87.6cm
Lift Type Pneumatic
Seating Height Standing Height
With Tilt Yes

  • Sit-stands are designed to support your weight while allowing you to be in a standing position
  • Seat tilt adjustment for added comfort
  • Back (selected models): 15.5W × 9 in.H (39 × 23cm)
  • Seat height: 25 to 34.5 in. (61 to 88cm)