missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Single Syringe Pump

Easy-to-use, economical pump combines precise flow with exceptional durability

$2,463.38 - $2,463.38

Specifications

Flow Rate Accuracy ±<1%
Capacity (Metric) 10 μL to 60 mL
Dimensions (L x W x H) Exterior 9 x 6 x 5 in. (23 x 15 x 12 cm)
Flow Rate 519 mL/hr.
Display Type Backlit LCD
View More Specs

Products 1
Catalog Number Mfr. No. Frequency Voltage Price Quantity  
Catalog Number Mfr. No. Frequency Voltage Price Quantity  
14-831-200 View Documents Fisherbrand™
780100I
60 Hz 110 V Each for $2,463.38
 
Description

Description

Easy-to-use, economical pump combines precise flow with exceptional durability

A cost-effective solution for infusing fluids.

  • Dispensing volume: 10μL to 60mL
  • Wide flow range up to 519mL/hour
  • High-visibility backlit LCD
  • Auto shutoff volume dispense mode
  • Fast setup with built-in syringe size table
  • Rapid adjustments; fast forward/reverse
  • Stall indicator and power failure indicator
  • Quick-release drive nut for fast syringe installation and removal
  • Guide rod clamp prevents syringe damage
  • Durable housing with welded seams

Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions

Specifications

Specifications

±<1%
9 x 6 x 5 in. (23 x 15 x 12 cm)
Backlit LCD
5 in.
9 in.
20 lb.
±0.1%
Syringe Pump
2 kg
10 μL to 60 mL
519 mL/hr.
Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
12 cm
23 cm
9 kg
1
4.5 lb.
6 in.