Please login to your online account to display your discounted pricing

Fisher Scientific™ Sentry Thermometers

Shows current, high and low temperatures simultaneously. Fisher Scientific™ Traceable™ Sentry™ Thermometer instantly shows if water bath, freezer or incubator is within temperature specifications and monitors temperature of any experiment, even when you are not there.

$69.55 - $69.55

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.4 in.
Dimensions (L x W) 2.5 x 2.6 in. (6.3 x 6.6cm)
Length (English) 2.5 in.
Length (Metric) 6.3cm
View More Specs
Products
Catalog Number Mfr. No. Accuracy Temperature Range (English) Temperature Range (Metric) Price Quantity    

S541112

 
fisher scientific™
4121EMD
±1°C Not Applicable -50° to +70°C Each for $69.55
Description & Specifications

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.4 in.
Dimensions (L x W) 2.5 x 2.6 in. (6.3 x 6.6cm)
Length (English) 2.5 in.
Length (Metric) 6.3cm
Includes Traceable calibration report supplied by the manufacture, mounting hardware and one battery
Length (English) Cable 120 in.
Length (Metric) Cable 304.8cm
Resolution 1°C
Weight (English) 1.87 oz.
Weight (Metric) 53g
Width (English) 2.6 in.
Width (Metric) 6.6cm

  • Sensor and 10 ft. (3m) cable may be placed under water, in a refrigerator or in a freezer
  • Small cable diameter (1.5mm) allows refrigerator doors to close on it
  • Simple one-button operation resets high/low memories
  • A probe wire mounting bracket permits easy sensor placement
  • Unit's high-impact ABS plastic case has a flip-open stand, plastic hanging hook, magnet and Velcro™ mounting tape
Specifications
  • Range: -50° to +70°C (-58° to +158°F)
  • Resolution: 1°
  • Accuracy: ±1°C
  • Dimensions: 2.68 × 2.68 × 0.76 in. (67 × 67 × 19mm)
  • Weight: 0.1 oz. (4g)

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.