missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ RT Basic Magnetic Stirrers

Reliability with plug and play simplicity — ideal for routine stirring applications

Supplier:  Fisherbrand™ 88860007

 View more versions of this product

Catalog No. 11-676-263



Includes: Two non-slip silicone plate covers provided with all units (1 black, 1 white)

Description

Description

Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low profile lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance
  • Three size options—120mm, 170mm or 220mm
  • Analog Speed Control: 150 to 2500rpm
  • Detachable plug
  • Low power consumption

Warranty

2-year

Specifications

Specifications

150 to 2500 rpm
2 L
5 w
120 mm
2.56 in.
5.12 in.
5.12 in.
50/60 Hz
CE
Brushless DC
Polypropylene
100/240 V
4.72 in.
5.12 x 5.12 x 2.56 in. (130 x 30 x 65 mm)
65 mm
130 mm
30 mm
US
2 Years
SDS
Documents

Documents

Accessories
Promotions

Promotions