Please login to your online account to display your discounted pricing

Fisher Scientific™ QuadTemp™ and OctTemp™ Multi-Channel Dataloggers

Accept 8 different thermocouple types—J, K, T, E, R, S, B, and N—with no additional programming

$948.94 - $1,043.98

Specifications

Battery Type 9V Lithium or Alkaline
Certifications/Compliance CE
Calibration Digital calibration
Temperature Range (Metric) -20° to +60°C
Display Type LCD
View More Specs
Requires:  Interface package: IFC110 or IFC200; Thermocouples
Products
Catalog Number Mfr. No. Channels Data Memory Model Weight (English) Price Quantity    

15-060-015CER

 
madgetech inc
QUADTEMPCERT
4 Internal and 4 Remote 500000/Channel QUADTEMP 15.2 oz. Each for $1,043.98

15-060-015

 
madgetech inc
QUADTEMP
4 Internal and 4 Remote 26214/Channel QUADTEMP 15.2 oz. Each for $948.94
Description & Specifications

Specifications

Battery Type 9V Lithium or Alkaline
Certifications/Compliance CE
Calibration Digital calibration
Temperature Range (Metric) -20° to +60°C
Display Type LCD
For Use With (Application) Environmental data acquisition, HVAC/R systems monitoring, aerospace and aircraft design, concrete and asphalt studies, Pulp and Paper industry, thermal mapping, thermal processes
Includes Wall mounted power adapter, 9V Lithium
Material Anodized Aluminum
Temperature Resolution 0.05°C

  • Semiconductor internal channel temperature sensor
  • Anodized aluminum
  • Rugged, compact design
  • Integral mounting holes
  • QuadTemp Memory: 26,214/channel
  • OctTemp Memory: 14,563/channel

Environmental data acquisition; HVAC/R systems monitoring; Aerospace and aircraft design; Concrete and asphalt studies; Pulp and paper industry; Thermal mapping;Thermal processes

1-year battery life

CE

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.