missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ QuadTemp™ and OctTemp™ Multi-Channel Dataloggers

Accept 8 different thermocouple types—J, K, T, E, R, S, B, and N—with no additional programming

Manufacturer:  Fisherbrand™ OCTTEMP**

 View more versions of this product

Catalog No. 15-060-016



Requires : Interface package: IFC110 or IFC200; Thermocouples

Description

Description

  • Semiconductor internal channel temperature sensor
  • Anodized aluminum
  • Rugged, compact design
  • Integral mounting holes
  • QuadTemp Memory: 26,214/channel
  • OctTemp Memory: 14,563/channel

Environmental data acquisition; HVAC/R systems monitoring; Aerospace and aircraft design; Concrete and asphalt studies; Pulp and paper industry; Thermal mapping;Thermal processes

Order Info

1-year battery life

Compliance

CE

Specifications

Specifications

-20° to +60°C
Wall mounted power adapter, 9V Lithium
CE
8 Internal and 8 Remote
0 to 95%
Environmental data acquisition, HVAC/R systems monitoring, aerospace and aircraft design, concrete and asphalt studies, Pulp and Paper industry, thermal mapping, thermal processes
Anodized Aluminum
-20° to +60°C
17.3 oz.
OCTTEMP
Digital calibration
9V Lithium or Alkaline
14563/Channel
OctTemp Thermocouple Datalogger
LCD
0.05°C
-4° to 140°F
445g
Documents