Please login to your online account to display your discounted pricing

Fisher Scientific™ Pulsing Vortex Mixer


Produce excellent cell disruption for glass bead procedures

Manufacturer: troemner llc  945421

 View more versions of this product

Catalog No. 02-215-376

  • / Each
 

Description & Specifications

Specifications

Speed 500 to 3000rpm
Height (English) Exterior 4.88 in.
Length (English) Exterior 6.88 in.
Width (English) Exterior 4.88 in.
Height (Metric) Exterior 12.2cm
Length (Metric) Exterior 17.3cm
Width (Metric) Exterior 12.2cm
Voltage 230V
Hertz 50/60Hz
Certifications/Compliance UL, CUL, CE
Controller Type Microprocessor
Display LEDLED
Type Pulsing vortex mixer
Weight (English) 11 lb.
Weight (Metric) 5kg
Dimensions (L x W x H) Exterior 6.88 x 4.88 x 4.88 in. (17.3 x 12.2 x 12.2cm)
Electrical Requirements 230V 50/60Hz