Please login to your online account to display your discounted pricing

Fisher Scientific™ Pulsing Vortex Mixer

Produce excellent cell disruption for glass bead procedures

$603.02 - $603.02

Specifications

Hertz 50/60Hz
Speed 500 to 3000rpm
Display LEDLED
Type Pulsing vortex mixer
View More Specs
Includes:  1.5 to 2.0mL microtube holder for 12 microtubes, cup head and 3 in. head with cover
Products
Catalog Number Mfr. No. Controller Type Voltage Price Quantity    

02-215-376

 
troemner llc
945421
Microprocessor 230V Each for $603.02
Description & Specifications

Specifications

Hertz 50/60Hz
Speed 500 to 3000rpm
Display LEDLED
Type Pulsing vortex mixer

The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. System includes an easy-to-load holder for (12) 1.5mL or 2.0mL micro-centrifuge tubes. Micro-tube holder has a built-in cup head which allows mixer to be used as a standard vortex mixer in touch mode. Micro-processor feedback control maintains set speed for strong, consistent mixing action. LED displays for both speed (rpm) and time (minutes/seconds) which provides better repeatability and accuracy. Displayed time counts up during continuous mode and counts down during timed runs.

  • Glass bead cell disruption/homogenization
  • Continuous or touch modes
  • LED display for speed and time
  • Microprocessor controls
Specifications
  • Speed Range, 120V: 500-3000rpm; 230V: 500-2500rpm†
  • Orbit: 2.5mm
  • Controls: 3-way power switch
  • LED display for time/speed
  • Up/down arrow keys for set-point control
  • Pulsing key
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • Electrical: 120V 50/60Hz, 1.2A, 150w; 230V 50/60Hz, 0.6A, 150w
  • Ship Weight: 11.7 lb. (5.3kg)
† Maximum speed will vary depending on accessory used.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.