missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Programmable Repeating Controllers

Turn lab equipment on or off at 30-minute to 7-day intervals. Fisherbrand Programmable Repeating Controllers program up to 48 unique switchings per day or up to 84 per week.

Manufacturer:  Fisherbrand™ 5060

 View more versions of this product

Catalog No. 06-662-13



Description

Description

Turn lab equipment on or off at 30-minute to 7-day intervals. Fisherbrand Programmable Repeating Controllers program up to 48 unique switchings per day or up to 84 per week.

To program, simply depress pins at the desired “on” times. The controllers automatically repeat each day or week cycle.

24-hour model

  • Set intervals as short as 30 minutes or as long as 24 hours
7-day model
  • Shortest interval time is two hours; longest is 168 hours (7 days)
  • Use this unit to cycle every other day or to skip weekends
  • Cycle the program through an entire week in just 15 seconds
  • If a change is necessary, simply raise or depress a single pin
  • Manual override permits switching of equipment “ON” or “OFF” without disturbing program
  • Switching capacity: 125VAC 60Hz, 15A, 1875w

Order Info

Dimension: 2.75L × 2.75W × 2 in. H (7 × 7 × 5cm). Net weight: 4.25 oz. (122g)

Certifications

UL listed.

Specifications

Specifications

15 A
2.75 x 7 x 2 in. (7 x 5 x 5 cm)
60 Hz
5 cm
7 cm
1875 w
5 cm
30 min. or as long as 24 hr.
141.75 g
UL
125 VAC 60 Hz
2 in.
2.75 in.
125 VAC
7 in.
24 Hours Dial Controller
5 oz.
SDS
Documents