Please login to your online account to display your discounted pricing

Fisher Scientific™ Probes for Model 505 and 705 Sonic Dismembrator


Probes for Model 505 and 705 Sonic Dismembrator

Manufacturer: fisher scientific™  FB4207

 View more versions of this product

Catalog No. FB4207

  • / Each
 

Description & Specifications

Specifications

Amplitude Range 60μm
Diameter (English) 0.75 in.
Diameter (Metric) 1.9cm
Includes Replacement tip
Capacity (Metric) 25 to 500mL
Type Probe
For Use With (Equipment) Sonic dismembrator

These Fisher Scientific™ Probes are designed for use with Model 505 and Model 705 Sonic Dismembrators.

  • For use with Model 505 and 705 Sonic Dismembrator