Please login to your online account to display your discounted pricing

Fisher Scientific™ Probes for Model 50 and 120 Sonic Dismembrator


Probes for Model 50 and 120 Sonic Dismembrator

Manufacturer: fisher scientific™  4423

 View more versions of this product

Catalog No. FB4423

  • / Each
 

Description & Specifications

Specifications

Amplitude Range 200μm
Diameter (English) 0.07 in.
Diameter (Metric) 0.17cm
Capacity (Metric) 0.2 to 5mL
For Use With (Equipment) Model 50 and 120 sonic dismembrator
Type Probe

These Fisher Scientific™ Probes are designed for use with Model 50 and Model 120 Sonic Dismembrators.

  • For use with Model 50 and 120 Sonic Dismembrator