Please login to your online account to display your discounted pricing

Fisher Scientific™ Precision Specific Gravity Hydrometers, 340mm Long


Requires 275mL liquid volume for submersion

Manufacturer: fisher scientific™  11555EC

 View more versions of this product

Catalog No. 11-555EC

  • / Each
 

Description & Specifications

Specifications

Increments 0.0005
Length (Metric) 340mm
Specific Gravity Range 0.88 to 0.95
For Use With (Equipment) 350mL Borosilicate Glass cylinder
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately