Please login to your online account to display your discounted pricing

Fisher Scientific™ Precision Specific Gravity Hydrometers, 340mm Long


Requires 275mL liquid volume for submersion

Manufacturer: fisher scientific™  11555LC

 View more versions of this product

Catalog No. 11555LC

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) 350mL Borosilicate Glass cylinder
Specific Gravity Range 1.24 to 1.31
Increments 0.0005
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
Length (Metric) 340mm