Please login to your online account to display your discounted pricing

Fisher Scientific™ Precision Specific Gravity Hydrometers, 340mm Long


Requires 275mL liquid volume for submersion

Manufacturer: fisher scientific™  11555HC

 View more versions of this product

Catalog No. 11-555HC

  • / Each
 

Description & Specifications

Specifications

Increments 0.0005
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
Specific Gravity Range 1.06 to 1.13
For Use With (Equipment) 350mL Borosilicate Glass cylinder
Length (Metric) 330mm