Please login to your online account to display your discounted pricing

Omni International PowerGen Omni Tip™ Plastic Homogenizing Probes

For use with all PowerGen homogenizers pre 2013

$596.35 - $1,161.81

Specifications

Diameter (Metric) Probe 7mm
Type Plastic Homogenizing Probes
For Use With (Equipment) Powergen homogenizers
Length (Metric) 110mm
Material Plastic
View More Specs
Products
Catalog Number Mfr. No. Bottom Type For Use With (Application) Price Quantity    

15-340-146

 
fisher scientific company
F30750
Flat Soft tissue Pack of 25 Each for $596.35

15-340-147

 
fisher scientific company
F30750H
Saw tooth Hard tissue Pack of 25 Each for $630.93

15-340-148

 
fisher scientific company
F32751
Flat Soft tissue Pack of 50 Each for $1,161.81

15-340-149

 
fisher scientific company
F32750H
Saw tooth Hard tissue Pack of 50 Each for $1,161.81
Description & Specifications

Specifications

Diameter (Metric) Probe 7mm
Type Plastic Homogenizing Probes
For Use With (Equipment) Powergen homogenizers
Length (Metric) 110mm
Material Plastic
Range 0.25mL - 30mL

  • Plastic disposable generator probe
  • Material: Polycarbonate outer tube, polyetherimide shaft
  • Requires adapter. For use with all Powergen homogenizers
  • With flat/saw tooth bottom
  • Two versions, soft and hard tissues
  • Length: 110mm
  • Diameter: 7mm
  • Processing range: 0.25mL - 30mL