missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Omni International Omni International PowerGen Omni Tip™ Plastic Homogenizing Probes

For use with all PowerGen homogenizers pre 2013

Manufacturer:  Omni International F30750H

 View more versions of this product

Catalog No. 15-340-147



Description

Description

  • Plastic disposable generator probe
  • Material: Polycarbonate outer tube, polyetherimide shaft
  • Requires adapter. For use with all Powergen homogenizers
  • With flat/saw tooth bottom
  • Two versions, soft and hard tissues
  • Length: 110mm
  • Diameter: 7mm
  • Processing range: 0.25mL - 30mL

Specifications

Specifications

Saw tooth
0.25mL - 30mL
25/Pk.
Hard tissue
Plastic
7mm
110mm
Plastic Homogenizing Probes
Powergen homogenizers
Documents