missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Portable Electric Labware Washer
Compact and installs in any sink in seconds with no special plumbing or electrical requirements
$1,229.04 - $1,404.92
Specifications
Certifications/Compliance | ETL, UL, CE, NSF, CSA |
---|---|
Dimensions (L x W x H) | 12 x 8 x 12 in. (30.5 x 20.3 x 30.5cm) |
Material | Stainless Steel |
Product Type | Portable Washer |
Voltage | 115V |
Includes: Three-wire 8 ft. (2.4m) cord with switch.
13-641-706 includes four brushes: Small Flask Brush, 250mL; Standard Tall Brush: 81/2 in. (21.6cm); Test Tube Brush; and Beaker Brush, 250mL. (13-641-705 does not include brushes). Other accessory brushes sold separately.
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
13-641-705
|
Fisherbrand™
FS100 |
Three-wire 8footmark (2.4m) cord with switch. |
Each for $1,229.04
|
|
13-641-706
|
Fisherbrand™
FS100B |
Three-wire 8footmark (2.4m) cord with switch; four brushes: Small Flask Brush, 250mL; Standard Tall Brush: 81/2 in. (21.6cm); Test Tube Brush; and Beaker Brush, 250mL. Other accessory brushes sold separately. |
Each for $1,404.92
|
|
Description
- Heavy-duty motor, bronze bearings, and polished 11-gauge stainless-steel housing ensure high quality and reliability
- Partially submersible, sealed motor helps to maintain warm water temperature
- Cleaning base has enough ports to hold five brushes in a wide variety of styles and sizes; brushes spin quickly to remove residue and other substances from many types of labware quickly and easily
- Best results obtained using a low suds liquid detergent
- Made in the U.S.A.
Compliance
ETL tested; UL, CE, NSF, and CSA certified
Specifications
ETL, UL, CE, NSF, CSA | |
Stainless Steel | |
115V | |
11.8kg |
12 x 8 x 12 in. (30.5 x 20.3 x 30.5cm) | |
Portable Washer | |
26 lb. |