missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Portable Electric Labware Washer

Compact and installs in any sink in seconds with no special plumbing or electrical requirements

Manufacturer:  Fisherbrand™ FS100B

 View more versions of this product

Catalog No. 13-641-706



Includes: Three-wire 8 ft. (2.4m) cord with switch.
13-641-706 includes four brushes: Small Flask Brush, 250mL; Standard Tall Brush: 81/2 in. (21.6cm); Test Tube Brush; and Beaker Brush, 250mL. (13-641-705 does not include brushes). Other accessory brushes sold separately.

Description

Description

  • Heavy-duty motor, bronze bearings, and polished 11-gauge stainless-steel housing ensure high quality and reliability
  • Partially submersible, sealed motor helps to maintain warm water temperature
  • Cleaning base has enough ports to hold five brushes in a wide variety of styles and sizes; brushes spin quickly to remove residue and other substances from many types of labware quickly and easily
  • Best results obtained using a low suds liquid detergent
  • Made in the U.S.A.

Compliance

ETL tested; UL, CE, NSF, and CSA certified

Specifications

Specifications

ETL, UL, CE, NSF, CSA
12 in.
Three-wire 8footmark (2.4m) cord with switch; four brushes: Small Flask Brush, 250mL; Standard Tall Brush: 81/2 in. (21.6cm); Test Tube Brush; and Beaker Brush, 250mL. Other accessory brushes sold separately.
30.5cm
11.8kg
20.3cm
Portable Washer
12 x 8 x 12 in. (30.5 x 20.3 x 30.5cm)
30.5cm
12 in.
26 lb.
8 in.
Stainless Steel
115V
Documents