Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Stool, Desk Height

The Fisherbrand Polyurethane Stool comes equipped with bell-shaped glides for floor protection and extra mobility in the lab.

$389.00 - $583.03

Specifications

Diameter (Metric) Seat 31.7cm
Adjustable (Height) 16 to 21 in.
Material Polyurethane
Seating Type Stool
Foot Type Stationary Glides
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

14-359-345

 
fisherbrand™
91-252P-CAB
Cast chrome base Each for $583.03

14-359-344

 
fisherbrand™
91252PCNB
Glides Each for $389.00
Description & Specifications

Specifications

Diameter (Metric) Seat 31.7cm
Adjustable (Height) 16 to 21 in.
Material Polyurethane
Seating Type Stool
Foot Type Stationary Glides
Height (Metric) Seat 43.1 to 55.8cm
Lift Type Pneumatic
Thickness (Metric) Base 5cm
Thickness (Metric) Seat 5cm

  • Biomechanically engineered, ergonomic design
  • Polyurethane seat
  • Seat height controlled by a pneumatic lift