Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Stool, Bench Height

The Fisherbrand Polyurethane Stool comes equipped with bell-shaped glides for floor protection and extra mobility in the lab.

$447.40 - $706.53

Specifications

Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 31.7cm
Adjustable (Height) 18 to 26 in.
Material Polyurethane
Seating Type Stool
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

14-359-353

 
fisherbrand™
91253PCAB
Foot ring and cast chrome base Each for $706.53

14-359-352

 
fisherbrand™
91253PCNB
Foot ring Each for $447.40
Description & Specifications

Specifications

Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 31.7cm
Adjustable (Height) 18 to 26 in.
Material Polyurethane
Seating Type Stool
Foot Type Stationary Glides
Lift Type Pneumatic
Seating Height Medium Bench Height
Thickness (Metric) Base 5cm
Thickness (Metric) Seat 5cm

  • Biomechanically engineered, ergonomic design
  • Polyurethane seat
  • Seat height controlled by a pneumatic lift
  • 18 in. adjustable chrome footrest