Please login to your online account to display your discounted pricing

Fisher Scientific™ Polypropylene Controlled Heating Mantles


Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

Manufacturer: fisher scientific™  EM5000CEX1

 View more versions of this product

Catalog No. 11474157

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity 5000mL (169 oz.)
Design Polypropylene housing
Electrical Requirements 115V 50/60Hz, 800w
Model EM5000/CEX1
Width (English) 35 in.
Width (Metric) 88.9cm
Voltage 115V
Max. Temperature (English) 842°F
Temperature (Metric) Max 450°C
Wattage 800w
Capacity (English) 169 oz.
Capacity (Metric) 5000mL