Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Stool with Wooden Seat, High-Bench Height

The Fisherbrand Pneumatic Chair comes equipped with glides for extra mobility in the lab.

$476.40 - $521.35

Specifications

Diameter (English) Base 24 in.
Diameter (English) Seat 13.5 in.
Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 34.2cm
Seating Type Stool
View More Specs
Products
Catalog Number Mfr. No. Base Style Product Type Seating Height With Backrest Price Quantity    

14-359-302

 
e com
91-250P-RTE
Round tube Stool High Bench Height No Each for $521.35

14-359-300

 
fisherbrand™
91250PCNB
Five-leg Stool High Bench Height No Each for $476.40
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (English) Seat 13.5 in.
Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 34.2cm
Seating Type Stool
Footrest Size (English) 18 in.
Footrest Size (Metric) 45.72cm
Foot Type Bell-shaped glides
Height (English) Seat 22 to 32 in.
Height (Metric) Seat 55.8 to 81.2cm
Lift Type Pneumatic
Thickness (English) Seat 0.75 in.
Thickness (Metric) Seat 1.9cm

Seat height controlled by pneumatic cylinder.

  • Biomechanically engineered, ergonomic design
  • 12-ply hardwood seat with maple facing
  • 18 in. adjustable chrome or fixed footrest

Seat dimension: 13.5 dia. × .75 in. thick (34.3 × 1.9cm). Base dia.: 24 in. (61cm).