Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Stool with Wooden Seat, Desk Height

The Fisherbrand Pneumatic Chair comes equipped with glides for extra mobility in the lab.

$512.60 - $512.60

Specifications

Diameter (English) Base 19 in.
Diameter (English) Seat 13.5 in.
Diameter (Metric) Base 48.26cm
Diameter (Metric) Seat 34.2cm
Adjustable (Height) Yes
View More Specs
Products
Catalog Number Mfr. No. Base Style Seating Height Thickness (English) Seat With Backrest Price Quantity    

14-359-312

 
fisher scientific
91251PBCNB
Five-leg, Standard base Adjustable 0.75 in. Yes Each for $512.60
Description & Specifications

Specifications

Diameter (English) Base 19 in.
Diameter (English) Seat 13.5 in.
Diameter (Metric) Base 48.26cm
Diameter (Metric) Seat 34.2cm
Adjustable (Height) Yes
Seating Type Stool
Foot Type Bell-shaped glides
Lift Type Pneumatic

  • Biomechanically engineered, ergonomic design
  • 12-ply hardwood seat with maple facing
  • 7-ply hardwood with maple facing on chairs with backrest
  • Seat height controlled by pneumatic cylinder

Seat dimensions: 13.5 dia. × 0.75 in. thick (34.3 × 1.9cm). Backrest dimensions: 14.75W × 10H × 3/8 in. thick (37.5 × 25.4 × 0.95cm). Base dia.: 19 in. (48.3cm).