Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Laboratory Chair with Foot-Rest

Fisherbrand Pneumatic Laboratory Chair with Foot-Rest is ergonomically designed with comfort in mind.

$983.47 - $1,062.13

Specifications

Adjustable (Height) 22 to 29 in.
Dimensions (L x W x H) 23.5 x 23.5 x 46 in. (59.7 x 59.7 x 116.8cm)
For Use With (Application) Laboratory use
Seating Type Chair
Footrest Size (English) 20 in.
View More Specs
Products
Catalog Number Mfr. No. Foot Type Color Price Quantity    

14-359-441

 
fisherbrand™
91262PBCCNB
Casters Blue Each for $983.47

14-359-442

 
fisher scientific
91262PGCCNB
Casters Gray Each for $1,062.13

14-359-814

 
fisherbrand™
91262PBURCCNB
Casters Burgundy Each for $983.47

14-359-813

 
fisherbrand™
91262PBLKCCNB
Casters Black Each for $983.47

14-359-815

 
fisherbrand™
91262PNAVCCNB
Casters Navy Each for $983.47
Description & Specifications

Specifications

Adjustable (Height) 22 to 29 in.
Dimensions (L x W x H) 23.5 x 23.5 x 46 in. (59.7 x 59.7 x 116.8cm)
For Use With (Application) Laboratory use
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Height (English) Back 12 in.
Height (English) Base 21 to 28 in.
Height (English) Seat 21 to 28 in.
Height (Metric) Back 30.48cm
Height (Metric) Seat 53.3 to 71.1cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (Metric) Back 43.2cm
With Armrest No
With Backrest Yes
With Lumbar Support Yes

  • Features 18L x 19 in.W (45.7 x 48.2cm), high-density, molded polyurethane, foam waterfall seats covered in flame-retardant vinyl
  • Comfortable 17W x 12 in.H (43.2 x 30.5cm), backrest adjusts 4 in. forward or backward
  • Biomechanically engineered with lumbar support built into back of chair
  • Seat height controlled by a pneumatic lift certified to give more than 500,000 revolutions without failure
  • Dual soft-wheel casters ideal for hard surface floors
  • Adjustable 20 in. chrome footrest

Ship in 24 to 48 hours. Shipping Weight: 37lb.