Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Chair, Desk Height

The Fisherbrand Pneumatic Chair comes equipped with glides for extra mobility in the lab.

$580.68 - $580.68

Specifications

Diameter (Metric) Base 60.9cm
Adjustable (Height) 14.75 to 20.25 in.
Seating Type Chair
Foot Type Stationary Glides
Height (Metric) Seat 40.6 to 53.3cm
View More Specs
Products
Catalog Number Mfr. No. Base Style Price Quantity    

14-359-316

 
fisherbrand™
91255PCNB
Nylon Each for $580.68
Description & Specifications

Specifications

Diameter (Metric) Base 60.9cm
Adjustable (Height) 14.75 to 20.25 in.
Seating Type Chair
Foot Type Stationary Glides
Height (Metric) Seat 40.6 to 53.3cm
Lift Type Pneumatic
Seating Height Desk Height
Thickness (Metric) Back 0.93cm
Thickness (Metric) Base 1.9cm
Width (Metric) Back 37.4cm
Width (Metric) Base 43.6cm
Width (Metric) Seat 43.6cm
With Backrest Yes

Seat height controlled by pneumatic cylinder.

  • Biomechanically engineered, ergonomic design
  • 14-ply hardwood seat with maple facing
  • 9-ply hardwood backrest with maple facing

Seat: 17.25W × 16H × 3/8 in. thick (43.8 × 40.6 ×0.9cm). Backrest: 14.75 × 10 × 3/8 in. thick in. 37.5 × 25.4 × 0.9cm). Base dia.: 24 in. (61cm).