Please login to your online account to display your discounted pricing

Fisher Scientific™ PCR Workstation


Fisher Scientific PCR Workstation provides ISO Class 5 conditions appropriate for PCR experiments.

Manufacturer: fisher scientific™  LCN3560000

 View more versions of this product

 Alert

Workstation provides product/sample protection only. Does not protect personnel.

Catalog No. 09-681-202

  • / Each
 

Description & Specifications

Specifications

Product Type PCR Workstation
Warranty 1 Year
Height (English) Exterior 37.9 in.
Length (Metric) Exterior 73cm
Certifications/Compliance UL, CAN/CSA, ETL
Amperage 3A
Voltage 115V
For Use With (Application) PCR experiments
Height (Metric) Exterior 96.2cm
Lighting Fluorescent and UV
Sash Opening (Metric) 23.8cm
Width (English) 2 ft.
Width (Metric) 61cm
Hertz 60Hz
Dimensions (L x W x H) Exterior 28.8 x 24 x 37.9 in. (73 x 60.9 x 96.2cm)
Electrical Requirements 115V 60Hz
Width (English) Exterior 24 in.
Length (English) Exterior 28.8 in.
Width (Metric) Exterior 60.9cm
Accessories

Accessories for Catalog Number: 09681202

Item Mfr. No. Item Description Price Per Unit Quantity  
16-108-280
Labconco™ Replacement Disposable Prefilters
labconco™
LCN3935700
Prefilters for Vertical Clean Benches and Filtered PCR Enclosures Each for $38.39