Please login to your online account to display your discounted pricing

Fisher Scientific™ Outlet Controller Strips

Available with two unique controllers. Fisher Scientific Outlet Controller Strips have eight-outlet strips which are combined with a 24-hour or 7-day controller—permits turn-on of chemical, water, or air pumps in the sampling process; warming up of instruments at preset times; automated testing, heating, or mixing.

$103.18 - $139.91

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Amperage 15A
Dimensions (L x W x H) 1.5 x 3 x 9.5 in. (3.8 x 7.6 x 21cm)
Hertz 60Hz
Voltage 125VAC
View More Specs
Products
Catalog Number Mfr. No. Includes Time Range Product Type Price Quantity    

06-662-42

 
fisher scientific™
CON5055
Index pins, rugged Plastic case with 4 ft. L cord with three-prong grounded plug, time-controlled 3 outlets, manual-controlled three outlets 24 hr. 24 Hours Electromechanical Controller Strip Each for $103.18

06-662-43

 
fisher scientific™
CON5056
Rugged Plastic case with 4 ft. L cord with three-prong grounded plug, time-controlled 3 outlets, manual-controlled three outlets 1 min. or as long as 168 Hours 7 Days Electronic Digital Controller Strip Each for $139.91
Description & Specifications

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Amperage 15A
Dimensions (L x W x H) 1.5 x 3 x 9.5 in. (3.8 x 7.6 x 21cm)
Hertz 60Hz
Voltage 125VAC
Electrical Requirements 125VAC 60Hz
Plug Type 3-pronged grounded plug
Wattage 1000w
Weight (English) 1 lb.
Weight (Metric) 454g

  • Three outlets are time-controlled, three are manual
  • Lighted ON/OFF switch and push-to-reset circuit breaker To avoid possibility of field failure, controllers are tested and components are “burned in”

 

24-hour Electromechanical Controller

  • Index pin is raised or lowered to set trip times
  • Pins constantly display all time settings—one glance verifies an entire program
  • Set in 15 min. increments; program repeats daily
7-day Traceable™ Electronic Digital Controller
  • Can be programmed to turn on or off any minute of the week
  • 84 ON/OFF switchings per week; up to 12 switchings per day
  • Accuracy of 0.01%
  • LCD (0.25 in. high [63mm]) shows time of day, AM/PM, day of the week, and ON/OFF program status
  • Repeat mode allows cycle repetition by day or by week
  • Can even be programmed to skip weekends or other selected days
  • Equipment can be switched on or off with manual override without disturbing the program
  • Memory chip and display supported during power failure by NiCd battery
  • Rugged plastic case with 4 ft. long (1.2m) cord with three-prong grounded plug

Dimensions: 1.5L × 3W × 9.5 in.H (3.8 × 7.6 × 21cm). Net weight: 1 lb. (454g). For 120VAC 60Hz, 15A, 1800w

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.