missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Open-Air Rocking Shakers

Ideal for cell culture work and suitable to be used in a variety of environmental conditions.

$2,003.69 - $2,003.69

Specifications

Certifications/Compliance CE, TUV
Accuracy ±1rpm
Amperage 5A
Display LED
Dimensions (L x W x H) 17 x 11 x 5 in. (43.2 x 27.9 x 12.7cm)
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
02-217-765 Accessories View Documents Fisherbrand™
980FIOARDDUS
120V Each for $2,003.69
 
Description

Description

  • Microprocessor control provides electronic tilt angle adjustment from 0 to 15° while unit is operating
  • Low profile design for easy fit into most fume hoods and incubators
  • Precise speed control provides smooth, low-speed rocking motion down to 1rpm
  • Easy-to-read, independent LED displays for speed, tilt angle and time
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Spill-resistent design
  • Timer with audible alarm present
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Staining and destaining gels, hybridization procedures, hematology and blotting techniques

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug). Also supplied with a 12.75 x 10 in. (32.4 x 25.4cm) non-skid rubber mat.

Certifications

CE marked, TUV listed

Warranty

2 year limited warranty on parts and labor

Specifications

Specifications

CE, TUV
5A
17 x 11 x 5 in. (43.2 x 27.9 x 12.7cm)
12.75 in.
0 to 15°
7kg
5 to 40°C
25w
25.4cm
4.5kg
2 Years
±1rpm
LED
80%
32.4cm
15.5 lb.
1 to 50rpm
1 sec. to 160 Hours
10 in.
10 lb.
1 second to 160 hours