Please login to your online account to display your discounted pricing

Fisher Scientific™ MultiTube Vortexers: Test Tube Racks


Test tube racks for Fisher Scientific MultiTube Vortexers

Manufacturer: fisher scientific company  945095

 View more versions of this product

Catalog No. 02-215-454

  • / Each
 

Description & Specifications

Specifications

No. of Positions 50.0
Volume (Metric) 100mL
For Use With Fisher Scientific MultiTube Vortexer
Type Test Tube Rack
Color Gray
Capacity (Metric) 50 x 10mm tubes