Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles - 6 Recess Model, Heating Only


Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

Manufacturer: fisher scientific™  EME60250/CEBX1

 View more versions of this product

Catalog No. 09-682-11

  • / Each
 

Description & Specifications

Specifications

Design Polypropylene housing
Model EME60250/CEBX1
Capacity (English) 8.4 oz.
Capacity 250mL (8.4 oz.)
Width (English) 47.63 in.
Wattage 900w
Width (Metric) 121cm
Electrical Requirements 115V 50/60Hz, 900w
Voltage 115V
Capacity (Metric) 250mL
Certifications/Compliance CE
Temperature (Metric) Max 450°C