missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles: 3 Recess Model, Heating and Stirring

Vented case's unique airflow ensures the unit remains "cool-to-the-touch"

$3,905.52 - $5,235.77

Specifications

Certifications/Compliance CE
Design Polypropylene housing
Hertz 50/60Hz
Material Polypropylene, Powder Coated Aluminum
Type Extraction Heating/Stirrer
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity Dimensions (D x W x H) Interior Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Capacity Dimensions (D x W x H) Interior Electrical Requirements Price Quantity  
09-682-122 Fisher Scientific™
EMEA30100/CEX1
Flask Capacity: 3 x 100mL (0.02 gal.) 27 x 64 x 11cm (10.6 x 25.1 x 4.3 in.) 115V 50/60Hz, 220w Each for $3,905.52
09-682-125 Fisher Scientific™
EMEA31000/CEX1
Flask Capacity: 3 x 1000mL (0.26 gal.) 28.5 x 75.5 x 13cm (11.2 x 29.7 x 5.1 in.) 115V 50/60Hz, 940w Each for $5,235.77
Specifications

Description

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
  • Stirring speed range from 50 to 1000rpm
  • One stirring control operates each set of recesses
  • Stirring module allows the solution to be stirred and heated simultaneously

Certifications

CE

Description & Specifications

Specifications

CE
50/60Hz
Extraction Heating/Stirrer
Polypropylene housing
Polypropylene, Powder Coated Aluminum
50 to 1000rpm