Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles: 3 Recess Model, Heating and Stirring


Vented case's unique airflow ensures the unit remains "cool-to-the-touch"

Manufacturer: fisher scientific™  EMEA31000/CEX1

 View more versions of this product

Catalog No. 09-682-125

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Wattage 940w
Speed 50 to 1000rpm
Model EMEA31000/CEX1
Depth (Metric) 28.5cm
Voltage 115V
Type Extraction Heating/Stirrer
Height (English) 5.1 in.
Temperature (Metric) Max 450°C
Hertz 50/60Hz
Weight (Metric) Shipping 8.4kg
Temperature (English) Max. 842°F
Capacity (Metric) 1000mL
Capacity (English) 0.26 gal.
Electrical Requirements 115V 50/60Hz, 940w
Certifications/Compliance CE
Depth (English) 11.2 in.
For Use With (Application) Stirring and heating solution
Weight (English) Shipping 18.5 lb.
Width (English) 29.72 in.
Dimensions (D x W x H) Interior 28.5 x 75.5 x 13cm (11.2 x 29.7 x 5.1 in.)
Design Polypropylene housing
Vessel Type Round bottom flask
Width (Metric) 75.5cm
Capacity Flask Capacity: 3 x 1000mL (0.26 gal.)
Height (Metric) 13cm
Material Polypropylene, Powder Coated Aluminum