Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles: 3 Recess Model, Heating and Stirring


Vented case's unique airflow ensures the unit remains "cool-to-the-touch"

Manufacturer: fisher scientific™  EMEA30100/CEX1

 View more versions of this product

Catalog No. 09-682-122

  • / Each
 

Description & Specifications

Specifications

Capacity Flask Capacity: 3 x 100mL (0.02 gal.)
Certifications/Compliance CE
Design Polypropylene housing
Dimensions (D x W x H) Interior 27 x 64 x 11cm (10.6 x 25.1 x 4.3 in.)
Hertz 50/60Hz
Material Polypropylene, Powder Coated Aluminum
Model EMEA30100/CEX1
Temperature (English) Max. 842°F
Temperature (Metric) Max 450°C
Type Extraction Heating/Stirrer
Vessel Type Round bottom flask
Wattage 220w
Weight (English) Shipping 15.4 lb.
Weight (Metric) Shipping 7kg
Width (English) 25.1 in.
Width (Metric) 64cm
Capacity (English) 0.02 gal.
Capacity (Metric) 100mL
Depth (English) 10.6 in.
Depth (Metric) 27cm
Voltage 115V
Electrical Requirements 115V 50/60Hz, 220w
Speed 50 to 1000rpm
For Use With (Application) Stirring and heating solution
Height (English) 4.3 in.
Height (Metric) 11cm