Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles - 3 Recess Model, Heating Only


Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

Manufacturer: fisher scientific™  EME31000/CEBX1

 View more versions of this product

Catalog No. 09-682-3

  • / Each
 

Description & Specifications

Specifications

Capacity 1000mL (33.8 oz.)
Certifications/Compliance CE
Design Polypropylene housing
Electrical Requirements 115V 50/60Hz, 900w
Model EME3 1000/CEBX1
Temperature (Metric) Max 450°C
Wattage 900w
Width (English) 29.72 in.
Width (Metric) 75.5cm
Capacity (English) 33.8 oz.
Capacity (Metric) 1000mL
Voltage 115V