Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles - 3 Recess Model, Heating Only


Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

Manufacturer: fisher scientific™  EME30500/CEBX1

 View more versions of this product

Catalog No. 09-682-2

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 115V 50/60Hz, 600w
Capacity (English) 17 oz.
Capacity 500mL (16.9 oz.)
Certifications/Compliance CE
Capacity (Metric) 500mL
Model EME30500/CEBX1
Wattage 600w
Width (English) 29.72 in.
Voltage 115V
Width (Metric) 75.5cm
Design Polypropylene housing
Temperature (Metric) Max 450°C