Please login to your online account to display your discounted pricing

Fisher Scientific™ Multi Extraction Mantles - 3 Recess Model, Heating Only


Vented case's unique airflow ensures the unit remains “cool-to-the-touch”

Manufacturer: fisher scientific™  EME30100/CEBX1

 View more versions of this product

Catalog No. 09-682

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Width (Metric) 64cm
Capacity (English) 3.38 oz.
Voltage 230V
Temperature (Metric) Max 450°C
Capacity (Metric) 100mL
Model EME30100/CEBX1
Certifications/Compliance CE
Width (English) 25.19 in.
Design Polypropylene housing
Electrical Requirements 230V 50/60Hz, 180w (UK and EU plug)
Wattage 180w
Capacity 100mL (3.38 oz.)