Please login to your online account to display your discounted pricing

Fisher Scientific™ Model 505 Sonic Dismembrator


High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications

Manufacturer: fisher scientific™  FB505110

 View more versions of this product

Catalog No. FB505110

  • / Each
 

Description & Specifications

Specifications

Includes Generator, converter, 0.5 in. dia. probe, power cable, wrench set
Note:  Stand and Clamp shown in picture not included
Hertz 50/60Hz
Wattage 500w
Voltage 117V
Capacity (Metric) 0.5 to 500mL
Timer 1 sec. to 10 hrs.
Electrical Requirements 117V 50/60Hz
For Use With (Application) Ideal for nano particle dispersion, mixing and homogenization

The Fisher Scientific™ Model 505 Sonic Dismembrator offers the same programmable features as Model 120 but delivers substantially more power. High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications.