Please login to your online account to display your discounted pricing

Fisher Scientific™ Model 505 Sonic Dismembrator


High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications

Manufacturer: fisher scientific™  FB505220

 View more versions of this product

Catalog No. FB505220

  • / Each
 

Description & Specifications

Specifications

Hertz 50/60Hz
Includes Generator, converter, 0.5 in. dia. probe, power cable, wrench set
Voltage 230V
Wattage 500w
Timer 1 sec. to 10 hrs.
Capacity (Metric) 0.5 to 500mL
Electrical Requirements 230V 50/60Hz
For Use With (Application) Ideal for nano particle dispersion, mixing and homogenization

The Fisher Scientific™ Model 505 Sonic Dismembrator offers the same programmable features as Model 120 but delivers substantially more power. High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications.

This model can process both small and large sample volumes. A variety of accessories are available including probes for individual samples and a Cup Horn for indirect sonication.

  • Processes 0.5 to 500mL
  • 500 watts
  • Programmable from 1 second to 10 hours
  • Pulse mode (1 second to 59 seconds)
  • Energy display (watts and Joules)

Applications:

Nanoparticle dispersion, mixing and homogenization