Please login to your online account to display your discounted pricing

Fisher Scientific™ Model 50 Sonic Dismembrator


Economical, small volume cell disruptor

Manufacturer: fisher scientific™  FB50110

 View more versions of this product

Catalog No. FB50110

  • / Each
 

Description & Specifications

Specifications

Frequency 20 kHz
Width (Metric) 20.32cm
Voltage 117V
Wattage 50w
Includes Generator, converter, 0.12 in. dia. probe, power cable, wrench set
Length (Metric) 17.78cm
For Use With (Application) Ideal for basic cell disruption
Length (English) 7 in.
Height (Metric) 12.7cm
Height (English) 5 in.
Capacity (Metric) 0.2 to 50mL
Dimensions (L x W x H) 7 x 8 x 5 in. (17.78 x 20.32 x 12.7cm)
Width (English) 8 in.
Electrical Requirements 117V 50/60Hz

The Fisher Scientific™ Model 50 Sonic Dismembrator is compact, portable and extremely simple to operate. Weighing less than 4 lb., this model is the smallest unit on the market and is highly effective for cell disruption, sample preparation and many other small volume applications.

  • Processes 0.2 to 50mL
  • 50 watts
  • Continuous or Remote operation (footswitch optional)
  • Lightweight converter for handheld operation

Basic cell disruption