Please login to your online account to display your discounted pricing

Fisher Scientific™ Model 50 Sonic Dismembrator


Economical, small volume cell disruptor

Manufacturer: fisher scientific™  FB50220

 View more versions of this product

Catalog No. FB50220

  • / Each
 

Description & Specifications

Specifications

Frequency 20 kHz
Wattage 50w
Capacity (Metric) 0.2 to 50mL
Voltage 230V
Width (English) 8 in.
Width (Metric) 20.32cm
For Use With (Application) Ideal for basic cell disruption
Dimensions (L x W x H) 7 x 8 x 5 in. (17.78 x 20.32 x 12.7cm)
Electrical Requirements 230V 50/60Hz
Height (English) 5 in.
Height (Metric) 12.7cm
Includes Generator, converter, 0.12 in. dia. probe, power cable, wrench set
Length (English) 7 in.
Length (Metric) 17.78cm

The Fisher Scientific™ Model 50 Sonic Dismembrator is compact, portable and extremely simple to operate. Weighing less than 4 lb., this model is the smallest unit on the market and is highly effective for cell disruption, sample preparation and many other small volume applications.

  • Processes 0.2 to 50mL
  • 50 watts
  • Continuous or Remote operation (footswitch optional)
  • Lightweight converter for handheld operation

Basic cell disruption